Rectangle Vista End Table, 18 in W, 24 in L, 24 in H, Wood, Hickory/Washed Coal

  • Mfr # OT45-15E

  • Zoro # G7878154


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18 in
Length
24 in
Height
24 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT45-15E
Zoro #
G7878154
UPC #
727506683840
Country of Origin
Viet Nam

Dimensions

Width
18 in
Length
24 in
Height
24 in
Overall Length
18
Overall Width
24
Overall Height
24

Details

Item
Vista End Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Material
Hardwood
Color
Hickory/Washed Coal

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.


  • •Dimensions: 18"W x 24"D x 24"H
  • •Size of shelf: 20.6"W X 14.6"D
  • •Inside drawer dimensions: 7.5"W x 14.8"D x 2"H
  • •Height from floor to bottom of shelf: 3.9"
  • •Height from top of shelf to bottom of apron: 12.2"
  • •Made of soild hardwood
  • •Includes 1 shelf and 1 drawer
  • •Butcher block designed surface
  • •Ready to assemble
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.