Rectangle Vista Solid Wood End Table with Shelf and Drawer -, 18 in W, 24 in L, 24 in H, Wood

  • Mfr # OT79-15E

  • Zoro # G704965473


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
18 in
Length
24 in
Height
24 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT79-15E
Zoro #
G704965473
UPC #
727506735976
Country of Origin
Viet Nam

Dimensions

Width
18 in
Length
24 in
Height
24 in

Details

Item
Vista Solid Wood End Table with Shelf and Drawer -
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Hickory/Shell
Finish
Hickory/Shell
Assembled/Unassembled
Assembled
Includes
End Table
Weight Capacity
50 Pounds

Description

This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.