Round 30 in Rd Ped Gathering Ht Table, 2 X-Back Counter Ht Stools, Hickory/Coal, 30 W, 30 L, Wood

  • Mfr # K45-30RT-27B-S6132-2

  • Zoro # G7881088


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
35.9 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K45-30RT-27B-S6132-2
Zoro #
G7881088
UPC #
727506556236
Country of Origin
Viet Nam

Dimensions

Width
30
Length
30
Height
35.9 in
Overall Length
30
Overall Width
35.1
Overall Height
30

Details

Item
30 in Rd Ped Gathering Ht Table,2 X-Back Counter Ht Stools,Hickory/Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Material
Hardwood
Color
Hickory/Washed Coal

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.