Shop INTERNATIONAL CONCEPTS

Round 30 in Round Top Pedestal Table, with 2 Cafe Chairs, Unfinished, 30 in W, 30 in L, 28.9 in H

  • Mfr # K-30RT-11B-C61-2

  • Zoro # G7875074


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30 in
Length
30 in
Height
28.9 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-30RT-11B-C61-2
Zoro #
G7875074
UPC #
727506548644
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
30 in
Height
28.9 in
Overall Width
28.9
Overall Height
30
Overall Length
30

Details

Item
30 in Round Top Pedestal Table, with 2 Cafe Chairs, Unfinished
Shape
Round
Tabletop Material
Wood
Tabletop Color
Unfinished
Color
Unfinished
Material
Hardwood

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 30"W x 30"D x 28.9"H
  • •Chair dimensions: 18.9"W x 20.7"D x 36"H
  • •Seat dimensions: 18''H x 18.9''W x 15.55''D
  • •3 piece set, consisting of 1 table and 2 chairs
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.