Round 36 in Dual Drop Leaf Table with 2 X-Back Chairs, Black, 36 in W, 36 in L, 30 in H, Wood
- Mfr # K46-36RP-C613P
- Zoro # G7883404
Key Features
Specifications
Product Information
- MFR #
- K46-36RP-C613P
- Zoro #
- G7883404
- UPC #
- 727506546169
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 30 in
- Overall Length
- 36
- Overall Width
- 30
- Overall Height
- 36
Details
- Item
- 36 in Dual Drop Leaf Table with 2 X-Back Chairs, Black
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Black
- Color
- Black
- Material
- Hardwood
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Table dimensions: 36"W x 36"D x 30"H
- •Chair dimensions: 18.9"W x 22.2"D x 36.9"H
- •3 piece set, consisting of 1 table and 1 pair of chairs
- •Seat height: 17.5"
- •Size of dropleaf: 36''D X 6''W '
- •Size of center: 36''D X 24''W
- •Made from solid hardwood
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.