Round 36 in Rd Extension Dining Table, 4 Bar Ht Stools, Gray Taupe, 36 in W, 48 in L, 41 in H, Wood
- Mfr # K09-36RXT-S6133-4
- Zoro # G7867779
Key Features
Specifications
Details
- MFR #
- K09-36RXT-S6133-4
- Zoro #
- G7867779
- UPC #
- 727506686308
- Country of Origin
- Viet Nam
- Item
- 36 in Rd Extension Dining Table,4 Bar Ht Stools, Gray Taupe
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Washed Gray Taupe
- Color
- Washed Gray Taupe
- Material
- Parawood
- Weight
- 174.5
Dimensions
- Width
- 36 in
- Length
- 48 in
- Height
- 41 in
- Overall Height
- 48
- Overall Length
- 36
- Overall Width
- 41
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Made from solid wood with a butcher block surface
- •Dimensions: 36"W x 36"D x 41"H
- •With leaf, table expands from 36"W to 48"W
- •Pedestal base with four feet for maximum support
- •Three tables in one! This item includes two 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table using one of the extensions. Add the second 6" extension to turn the table into a bar height table.
- •Stool dimensions: 17.7"W x 20.5"D x 44.9"H
- •Seat dimensions: 28.9"H x 17.7"W x 15"D
- •Box seat construction
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.