Round 36 in Rd Top Ped Ext Table, 12 in Leaf, 2 RTA San Remo Barstools, Espresso, 36 in W, 48 in L

  • Mfr # K581-36RXT-6B-2-S103

  • Zoro # G7867331


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
48 in
Height
41.3 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K581-36RXT-6B-2-S103
Zoro #
G7867331
UPC #
727506547746
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
48 in
Height
41.3 in
Overall Width
40.9
Overall Height
48
Overall Length
36

Details

Item
36 in Rd Top Ped Ext Table,12 in Leaf,2 RTA San Remo Barstools,Espresso
Shape
Round
Tabletop Material
Wood
Tabletop Color
Espresso
Color
Espresso
Material
Hardwood

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • •Table dimensions: 36"W x 48"D x 41.3"H
  • •Bar height Stool dimensions: 17.3"W x 21.3"D x 45.1"H
  • •3 piece set, consisting of 1 bar height table and 2 barstools
  • •With leaf, table expands from 36" to 48"
  • •Seat height: 29.9"
  • •Made from solid wood
  • •Three tables in one! This item includes two 6" extension pedestal base that permits the consumer to turn the dining height table into a counter height table using one of the extensions. Add the second 6" extension to turn the table into a bar height table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.