Round 36 in Round Top Pedestal Table, 40.9 inH, Espresso, 36 in W, 36 in L, 40.9 in H, Wood
- Mfr # K581-36RT-27B-6B-2
- Zoro # G7879800
Key Features
Specifications
Product Information
- MFR #
- K581-36RT-27B-6B-2
- Zoro #
- G7879800
- UPC #
- 727506552030
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 40.9 in
- Overall Length
- 36
- Overall Height
- 36
- Overall Width
- 40.9
Details
- Item
- 36 in Round Top Pedestal Table, 40.9 inH, Espresso
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Espresso
- Color
- Espresso
- Material
- Hardwood
- Weight
- 54
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Dimensions: 36"W x 36"D x 40.9"H
- •For use with bar height stools - 30" seat height
- •Made from solid wood
- •Includes butcher block top
- •Four foot pedestal base includes two, 6" extensions to turn table into a counter height or bar height table
- •Ready to assemble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.