Round 36 in Round Top Pedestal Table with 12 in Leaf, 41.3 in H, Distressed Oak, 36 in W, 48 in L

  • Mfr # K42-36RXT-6B-2

  • Zoro # G7871933


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36 in
Length
48 in
Height
41.3 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K42-36RXT-6B-2
Zoro #
G7871933
UPC #
727506557219
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
48 in
Height
41.3 in
Overall Width
41.3
Overall Height
48
Overall Length
36

Details

Item
36 in Round Top Pedestal Table with 12 in Leaf, 41.3 in H, Distressed Oak
Shape
Round
Tabletop Material
Wood
Tabletop Color
Distressed Oak
Color
Distressed Oak
Weight
75
Material
Hardwood

Description

Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • •Table dimensions: 36"W x 48"D x 41.3"H
  • •36" round top tableWith 12" leaf
  • •Elegant pedestal base
  • •Butcher block top
  • •Easy assembly
  • •Not rated for commercial use, for residential use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products