Round 42 in Rd Dual Drop Leaf Pedestal Table, 42.3 inH, Unfinished, Ready to Finish, 42 in W, 42 in L
- Mfr # K-42DPT-11P-2
- Zoro # G7870910
Key Features
Specifications
Product Information
- MFR #
- K-42DPT-11P-2
- Zoro #
- G7870910
- UPC #
- 727506695201
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 42.3 in
- Overall Height
- 42
- Overall Width
- 42.3
- Overall Length
- 42
Details
- Item
- 42 in Rd Dual Drop Leaf Pedestal Table,42.3 inH,Unfinished,Ready to Finish
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Weight
- 64.6
- Material
- Hardwood
- Color
- Ready to finish
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Dimensions: 42"W x 42"L x 42.3"H
- •For use with bar height stools
- •9 inch drop leaves on each side
- •Made from solid wood
- •Center is 42 inches with leaves up and 24 inches with both leaves down
- •Table includes 4-foot pedestal base and two 6-inch extensions for base
- •Some assembly required
- •This item is manufactured from raw, unfinished wood. It can be painted, sealed, or stained any color you wish or you may leave it unfinished. The color of the raw wood may vary slightly based on the nature of the product.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.