Round 42 in Rd Ped Bar Ht Table, 2 Bar Ht Stools, Unfinished, Ready to Finish, 42 in W, 42 in L, Wood

  • Mfr # K-42DPT-S103-2

  • Zoro # G7874261


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
41.5 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-42DPT-S103-2
Zoro #
G7874261
UPC #
727506704989
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
41.5 in
Overall Width
41.5
Overall Length
42
Overall Height
42

Details

Item
42 in Rd Ped Bar Ht Table,2 Bar Ht Stools,Unfinished,Ready to Finish
Shape
Round
Tabletop Material
Wood
Tabletop Color
Unfinished
Weight
111
Material
Hardwood
Color
Ready to finish

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Table dimensions: 42"W x 42"L x 41.5"H
  • •Stool dimensions: 17.3"W x 21.3"D x 45.1"H
  • •9 inch drop leaves on each side
  • •Made from solid wood
  • •Center is 42 inches with leaves up and 24 inches with both leaves down
  • •Table includes 4-foot pedestal base for maximum support
  • •Some assembly required
  • •This item is manufactured from raw, unfinished wood. It can be painted, sealed, or stained any color you wish or you may leave it unfinished. The color of the raw wood may vary slightly based on the nature of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products