Round 42 in Rd Pedestal Gathering Height Table, 2 Counter Height Stools, Black, 42 in W, 42 in L
- Mfr # K46-42DPT-S402-2
- Zoro # G7882871
Key Features
Specifications
Details
- MFR #
- K46-42DPT-S402-2
- Zoro #
- G7882871
- UPC #
- 727506553457
- Country of Origin
- Viet Nam
- Item
- 42 in Rd Pedestal Gathering Height Table,2 Counter Height Stools,Black
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Black
- Weight
- 101.5
- Material
- Hardwood
- Color
- Black
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 35.5 in
- Overall Length
- 42
- Overall Height
- 42
- Overall Width
- 35.5
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Three piece set includes table and two counter height stools
- •Stool dimensions: 18.1"W x 19.7"D x 40.9"H
- •Made from solid wood
- •9 inch drop leaf on each side
- •Center is 24 inches
- •Pedestal base with four feet for maximum support
- •Includes 6" extension for pedestal base to convert table to counter height
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.