Round 42 in Round Pedestal Bar Height Table with 2 Bar Height Stools, Black, 42 in W, 42 in L, Wood
- Mfr # K46-42DPT-27-S6133-2
- Zoro # G7878778
Key Features
Specifications
Product Information
- MFR #
- K46-42DPT-27-S6133-2
- Zoro #
- G7878778
- UPC #
- 727506553433
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 42.3 in
- Overall Length
- 42
- Overall Width
- 42.3
- Overall Height
- 42
Details
- Item
- 42 in Round Pedestal Bar Height Table with 2 Bar Height Stools, Black
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Black
- Color
- Black
- Material
- Hardwood
- Weight
- 109.5
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- •Three piece set includes table and two bar height stools
- •Stool dimensions: 17.7"W x 20.5"D x 44.9"H
- •Made from solid wood
- •9 inch drop leaf on each side
- •Center is 24 inches
- •Pedestal base with four feet for maximum support
- •Includes two 6" extensions for pedestal base to convert table to bar height
- •Ready to assemble
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.