Shop INTERNATIONAL CONCEPTS

Round 42 in Round Top Pedestal Table with 2 Chairs, Espresso, 42 in W, 42 in L, 29.5 in H, Wood

  • Mfr # K581-42DPT-C613-2

  • Zoro # G7871111


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K581-42DPT-C613-2
Zoro #
G7871111
UPC #
727506684625
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
29.5 in
Overall Length
42
Overall Width
29.5
Overall Height
42

Details

Item
42 in Round Top Pedestal Table with 2 Chairs, Espresso
Shape
Round
Tabletop Material
Wood
Tabletop Color
Espresso
Material
Parawood
Color
Espresso
Weight
89.2

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Made from solid wood with a butcher block surface
  • •Dimensions: 42''W x 42''D x 29.5''H
  • •Pedestal base with four feet for maximum support
  • •9" drop leaf on each side with a 24" center section
  • •Chair dimensions: 18.9''W x 22.2''D x 36.9''H
  • •17.5" seat height
  • •Box seat construction
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products