Shop INTERNATIONAL CONCEPTS

Round Round 42 in. Top Dual Drop Leaf Bar Height Pedestal Dining Table in Hickory/Washed Coal, Wood

  • Mfr # K45-42DPT-27B-6B-2

  • Zoro # G705971992


product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
42.3 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K45-42DPT-27B-6B-2
Zoro #
G705971992
UPC #
727506563807
Country of Origin
Viet Nam
Item
Round 42 in. Top Dual Drop Leaf Bar Height Pedestal Dining Table in Hickory/Washed Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Assembled/Unassembled
Unassembled
Includes
Dining Table

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!


  • •Made from solid hardwood
  • •Dimensions: 42 in. W x 42 in. D x 42.3 in. H
  • •Pedestal base with four feet for maximum support
  • •Two 9 in. drop leafs with a 24 x 42 in. center section
  • •Butcher block top design
  • •Finsih: Hickory/Washed Coal
  • •Ready to assemble
  • •Not rated for commercial use, for residential use only

Ratings & reviews

Explore more products