Rectangle Table with Butterfly Extension, Unfinished, 32 in W, 48 in L, 30 in H, Wood, Unfinished
- Mfr # K-T32X-330T
- Zoro # G7880613
Key Features
Specifications
Details
- MFR #
- K-T32X-330T
- Zoro #
- G7880613
- UPC #
- 727506539901
- Country of Origin
- Viet Nam
- Item
- Table with Butterfly Extension, Unfinished
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Unfinished
- Color
- Unfinished
- Material
- Hardwood
Dimensions
- Width
- 32 in
- Length
- 48 in
- Height
- 30 in
- Overall Height
- 48
- Overall Width
- 30
- Overall Length
- 32
Description
Create extra space when needed in your kitchen or dining room with this extension table from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. Pair with a wide variety of chairs and stools from the International Concepts seating collections to create the perfect dining experience! Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.
- •Table dimensions: 32"W x 48"D x 30"H
- •Made from solid hardwood
- •Butterfly extension top, expands to 60"
- •Ready to assemble
- •For use with dining chairs
- •Turned styled legs
- •Butcher block top
- •Features a self storing leaf under the table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.