Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
Round Round 42 in. Top Dual Drop Leaf Pedestal Dining Table in Hickory/Washed Coal, 42 in W, Wood
Mfr # K45-42DPT-27B
Zoro # G205971997
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
30.3 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K45-42DPT-27B
- Zoro #
- G205971997
- UPC #
- 727506746118
- Country of Origin
- Viet Nam
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 30.3 in
Details
- Item
- Round 42 in. Top Dual Drop Leaf Pedestal Dining Table in Hickory/Washed Coal
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Hickory/Washed Coal
- Assembled/Unassembled
- Unassembled
- Includes
- Dining Table
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!