Shop HOMEROOTS
See all product information
Create Account
31" Cream And Wood Brown Faux Leather Swivel Bar Height Bar Chair
- Mfr # 534469
- Zoro # G022361834
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
18 in
Overall Length
20 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534469
- Zoro #
- G022361834
- UPC #
- -
- Country of Origin
- China
- Color
- Brown/Cream
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- No
Dimensions
- Overall Height
- 40 in
- Overall Width
- 18 in
- Overall Length
- 20 in
Description
This 31-inch cream and wood brown faux leather swivel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from wood brown manufactured wood combines with cream faux leather to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch H x 18-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.