Round 42, Rd Pedestal Gathering Height Table, 2 Counter Height Stools, White, 42 in W, 42 in L

  • Mfr # K08-42DP-27B-S6172-2

  • Zoro # G7873552


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
36.3 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K08-42DP-27B-S6172-2
Zoro #
G7873552
UPC #
727506552559
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
36.3 in
Overall Width
36.3
Overall Height
42
Overall Length
42

Details

Item
42, Rd Pedestal Gathering Height Table, 2 Counter Height Stools, White
Shape
Round
Tabletop Material
Wood
Tabletop Color
White
Color
White
Material
Hardwood

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection
of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • •Dimensions: 42"W x 42"D x 36.3"H
  • •Chair dimensions: 17"W x 19"D x 38.8"H
  • •Set of three includes table and two counter height stools
  • •9" drop leaf on each side, center width 24"
  • •Made from solid wood
  • •Butcher block tabletop design
  • •6" extension for pedestal base included
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products