Round 44 in Round Top Dining Table with 4 Ladderback Chairs, Hickory/Stone, 44 in W, 44 in L, Wood

  • Mfr # K41-144R-C57-4

  • Zoro # G506623083


product price:  $1,669.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
44 in
Length
44 in
Height
30 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K41-144R-C57-4
Zoro #
G506623083
UPC #
727506747290
Country of Origin
Viet Nam

Dimensions

Width
44 in
Length
44 in
Height
30 in

Details

Item
44 in Round Top Dining Table with 4 Ladderback Chairs, Hickory/Stone
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Stone
Frame Material
Wood
Leg Color
Hickory/Stone
Color
Hickory/Stone
Weight Capacity
250 Pounds
Includes
Dining Table and 4 Chairs

Description

The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products