Round Cambria End Table, 18 W, 18 L, 24 in H, Wood, Antique Rubbed Ocean Blue
- Mfr # OT32-18R-18
- Zoro # G7876538
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
18
Length
18
Height
24 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT32-18R-18
- Zoro #
- G7876538
- UPC #
- 727506710164
- Country of Origin
- Viet Nam
Dimensions
- Width
- 18
- Length
- 18
- Height
- 24 in
- Overall Length
- 18
- Overall Height
- 18
- Overall Width
- 24
Details
- Item
- Cambria End Table
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Antique Rubbed Ocean Blue
- Color
- Ocean blue - antique rubbed
- Weight
- 16.5
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.