Round Round 42 in. Dual Drop Leaf Counter Height Dining Table - Hickory/Washed Coal, 42 in W, Wood
- Mfr # K45-42DPT-6B
- Zoro # G405972008
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
35.5 in
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K45-42DPT-6B
- Zoro #
- G405972008
- UPC #
- 727506744862
- Country of Origin
- Viet Nam
- Item
- Round 42 in. Dual Drop Leaf Counter Height Dining Table - Hickory/Washed Coal
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Hickory/Washed Coal
- Assembled/Unassembled
- Unassembled
- Includes
- Dining Table
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 35.5 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.