Round Round 42 in. Dual Drop Leaf Dining Table - Hickory/Washed Coal, 42 in W, 42 in L, 29.5 in H

  • Mfr # K45-42DPT

  • Zoro # G505972014


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K45-42DPT
Zoro #
G505972014
UPC #
727506744855
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
29.5 in

Details

Item
Round 42 in. Dual Drop Leaf Dining Table - Hickory/Washed Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Assembled/Unassembled
Unassembled
Includes
Dining Table

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!


  • •Made from solid hardwood
  • •Dimensions: 42 in. W x 42 in. D x 29.5 in. H
  • •Pedestal base with four feet for maximum support
  • •Two 9 in. drop leafs with a 24 x 42 in. center section
  • •Butcher block top design
  • •Finsih: Hickory/Washed Coal
  • •Ready to assemble
  • •Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products