Zoro Homepage

Round Round 42 in. Dual Drop Leaf Dining Table with 2 Panel Back Chairs in Hickory/Washed Coal

  • Mfr # K45-42DPT-C110-2

  • Zoro # G005971999


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Height
29.5 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K45-42DPT-C110-2
Zoro #
G005971999
UPC #
727506745050
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
42 in
Height
29.5 in

Details

Item
Round 42 in. Dual Drop Leaf Dining Table with 2 Panel Back Chairs in Hickory/Washed Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Assembled/Unassembled
Unassembled
Includes
Table and chairs
Weight Capacity
250 pounds

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Chairs from the International Concepts seating collection complete the look of this dining set. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!


  • •Includes dining table and 2 chairs
  • •Made from solid hardwood
  • •Table Dimensions: 42 in. W x 42 in. D x 29.5 in. H
  • •Pedestal base with four feet for maximum support
  • •Two 9 in. drop leafs with a 24 x 42 in. center section
  • •Butcher block top design
  • •Chair dimensions: 21.3 in. W x 23.6 in. D x 38.9 in. H
  • •Seat dimensions: 17.7 in. H x 21.3 in. W x 17.1 in. D
  • •Finsih: Hickory/Washed Coal
  • •Ready to assemble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products