
Round Round 42 in. Dual Drop Leaf Dining Table with 4 Slatback Chairs in Hickory/Washed Coal, Wood
Mfr # K45-42DPT-27B-C65-4
Zoro # G805971991
product price: $1,340.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42 in
Length
42 in
Height
30.3 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K45-42DPT-27B-C65-4
Zoro #
G805971991
UPC #
727506563883
Country of Origin
Viet Nam
Dimensions
Width
42 in
Length
42 in
Height
30.3 in
Details
Item
Round 42 in. Dual Drop Leaf Dining Table with 4 Slatback Chairs in Hickory/Washed Coal
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Assembled/Unassembled
Unassembled
Weight Capacity
250 pounds
Includes
Table and chairs
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Chairs from the International Concepts seating collection complete the look of this dining set. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.