Shop INTERNATIONAL CONCEPTS
See all product information
Round Vista Coffee Table, 37.992125984252 W, 37.992125984252 L, 20.3 in H, Wood
Mfr # OT45-15CR
Zoro # G7880412
product price:Â $597.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
37.992125984252
Length
37.992125984252
Height
20.3 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OT45-15CR
Zoro #
G7880412
UPC #
727506683819
Country of Origin
Viet Nam
Dimensions
Width
37.992125984252
Length
37.992125984252
Height
20.3 in
Overall Width
20.3
Overall Height
37.992125984252
Overall Length
37.992125984252
Details
Item
Vista Coffee Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Washed Coal
Color
Hickory/Washed Coal
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.