Saddle Seat Counter Height Stool in Heather Gray with 24'' Seat Height
Mfr # 1S105-682
Zoro # G411745023
product price:Â $64.89
/eaKey Features
Finish
Heather Gray
Width
17.4 in
Length
14.4 in
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1S105-682
Zoro #
G411745023
UPC #
727506563944
Country of Origin
Viet Nam
Dimensions
Width
17.4 in
Length
14.4 in
Details
Finish
Heather Gray
Color
Heather Gray
Material
Parawood
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with these solid wood barstools from International Concepts. These beautifully crafted stools are part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.