San Remo Counter Height Stool with 24'' H Swivel Seat in White
Mfr # S08-102SW
Zoro # G211745032
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Length
21 in
Width
17 in
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S08-102SW
Zoro #
G211745032
UPC #
727506745142
Country of Origin
Viet Nam
Dimensions
Length
21 in
Width
17 in
Details
Finish
White
Material
Parawood
Color
White
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with these solid wood barstools from International Concepts. These beautifully crafted stools are part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.