Shop INTERNATIONAL CONCEPTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Serendipity Desk with 2 Drawers and Chair, Espresso
- Mfr # K581-OF-69-C10
- Zoro # G203162526
product price:
$
956.99
/ea
Key Features
Color
Espresso
Material
Wood
Weight
91
Height
30
Length
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K581-OF-69-C10
- Zoro #
- G203162526
- UPC #
- 727506562039
- Country of Origin
- Viet Nam
- Color
- Espresso
- Material
- Wood
- Weight
- 91
- Includes
- One desk and one chair
Dimensions
- Height
- 30
- Length
- 26
- Width
- 54
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Desk dimensions: 54"W x 26"D x 30"H
- •Chair Dimensions: 17.3"W x 21.9"D x 38.2"H
- •Features two drawers and a USB port
- •Inside drawer dimensions: 15"w x 14.8"d x 1.8"h
- •Made from solid hardwood
- •Ready to assemble
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.