Shop INTERNATIONAL CONCEPTS
See all product information
Set of 2 Mission Side Chairs, Unfinished Seat, Wood Back, 39.2 W 21.3 in L 21.3 H, Wood Seat
Mfr # 265P
Zoro # G7868320
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Unfinished
Seat Material
Wood
Overall Height
21.3
Overall Width
39.2
Overall Depth
21.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
265P
Zoro #
G7868320
UPC #
727506530922
Country of Origin
Viet Nam
Dimensions
Overall Height
21.3
Overall Width
39.2
Overall Depth
21.3 in
Overall Length
18.3
Width
18.3
Depth
16"
Height
39.2
Length
21.3
Details
Item
Set of 2 Mission Side Chairs
Seat Color
Unfinished
Seat Material
Wood
Back Color
Wood
Frame Material
Wood
Color
Unfinished
Assembly
Assembled
Material
Hardwood
Weight
22.75
Office Chair Style
Dining Chair
Features
Slatted Back
Style
Side Chair
Application/Usage
Residential
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.