Zoro Homepage

Set of 2 Tuscany Chairs, Unfinished

  • Mfr # C-29P

  • Zoro # G7868442


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22
Overall Width
38.2
Back Color
Wood
Color
Unfinished
Overall Length
21.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-29P
Zoro #
G7868442
UPC #
727506539024
Country of Origin
Viet Nam

Dimensions

Overall Height
22
Overall Width
38.2
Overall Length
21.3
Height
38.2
Length
22
Width
21.3

Details

Back Color
Wood
Color
Unfinished
Weight
22.75
Material
Hardwood
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • •Dimensions: 21.3"W x 22"D x 38.2"H
  • •Seat dimensions: 18''H x 21.26''W x 21.06''D
  • •Made from solid hardwood
  • •Dining height chairs
  • •Box seat construction for easy assembly
  • •Set of 2 chairs
  • •Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.