Zoro Homepage

Shaker Bookcase, 48 in H

  • Mfr # SH-24248A

  • Zoro # G611745113


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Color
Unfinished
Width
24 in
Finish
Unfinished
Material
Parawood
Length
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-24248A
Zoro #
G611745113
UPC #
727506686858
Country of Origin
Viet Nam

Dimensions

Width
24 in
Length
12.3 in

Details

Color
Unfinished
Finish
Unfinished
Material
Parawood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.