Shaker Bookcase, 48 in H
Mfr # SH-38248A
Zoro # G711745051
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Color
Unfinished
Width
38 in
Length
12.3 in
Finish
Unfinished
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-38248A
Zoro #
G711745051
UPC #
727506686056
Country of Origin
Viet Nam
Dimensions
Width
38 in
Length
12.3 in
Details
Color
Unfinished
Finish
Unfinished
Material
Parawood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.