Shaker Bookcase, 72"H, Washed Gray Taupe

  • Mfr # K09-SH-3227A-SH-322D

  • Zoro # G7873780


product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Washed Gray Taupe
Height
72
Width
32
Length
12
Overall Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09-SH-3227A-SH-322D
Zoro #
G7873780
UPC #
727506545926
Country of Origin
Viet Nam

Dimensions

Height
72
Width
32
Length
12
Overall Height
12
Overall Width
72
Overall Length
32

Details

Color
Washed Gray Taupe
Material
Parawood
Weight
111

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.