
Shaker Style Bench, Unfinished
Mfr # BE-60S
Zoro # G7879338
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Color
Unfinished
Weight
44
Width
14
Height
18
Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE-60S
Zoro #
G7879338
UPC #
727506006243
Country of Origin
Viet Nam
Dimensions
Width
14
Height
18
Overall Width
18
Length
60
Overall Height
60
Overall Length
14
Details
Color
Unfinished
Weight
44
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.