Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaker Styled Bench, Black

  • Mfr # BE46-39

  • Zoro # G7882381


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18
Overall Height
39
Material
Hardwood
Height
18
Overall Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE46-39
Zoro #
G7882381
UPC #
727506005789
Country of Origin
Viet Nam

Dimensions

Overall Width
18
Overall Height
39
Height
18
Overall Length
14
Width
14
Length
39

Details

Material
Hardwood
Color
Black
Weight
24.64

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.