Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
International Concepts Square Solid Wood 36 x 36 in. Dining Table with 2 Splatback Chairs - 3 Piece Set - Distressed Oak K42-3636-C10P

Square Solid Wood 36 x 36 in. Dining Table with 2 Splatback Chairs - 3 Piece Set - Distressed Oak (Discontinued)

  • Mfr # K42-3636-C10P
  • Zoro # G505972007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K42-3636-C10P
Zoro #
G505972007
UPC #
727506744817
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36 in
Height
30 in

Details

Item
Solid Wood 36 x 36 in. Dining Table with 2 Splatback Chairs - 3 Piece Set - Distressed Oak
Shape
Square
Tabletop Material
Wood
Tabletop Color
Distressed Oak
Assembled/Unassembled
Unassembled
Weight Capacity
250 pounds
Includes
Table and chairs

Description

The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.


  • •Includes dining table and 2 chairs
  • •Made from solid hardwood
  • •Table Dimensions: 36 in. W x 36 in. D x 30 in. H
  • •Four shaker styled legs for maximum support
  • •Butcher block top design
  • •Chair dimensions: 17.3 in. W x 21.9 in. D x 38.2 in. H
  • •Seat dimensions: 17.7 in. H x 17.3 in. W x 16.3 in. D
  • •Finish: Distressed Oak
  • •Ready to assemble
  • •Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.