Solid Wood 42'' Round Dual Drop Leaf Dining Table in White
Mfr # T08-42DL
Zoro # G211745049
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Length
42 in
Finish
White
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T08-42DL
Zoro #
G211745049
UPC #
727506754311
Country of Origin
Viet Nam
Dimensions
Width
42 in
Length
42 in
Details
Finish
White
Color
White
Material
Parawood
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it's perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.