Solid Wood 42'' Round Dual Drop Leaf Dining Table in White/Heather Gray
Mfr # T05-42DL
Zoro # G711745044
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Length
42 in
Finish
White/Heather Gray
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T05-42DL
Zoro #
G711745044
UPC #
727506754304
Country of Origin
Viet Nam
Dimensions
Width
42 in
Length
42 in
Details
Finish
White/Heather Gray
Color
White/Heather Gray
Material
Parawood
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic tables. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it's perfect for a compact kitchen or a spacious dining room. Complete the look with a wide variety of chairs and stools from the International Concepts seating collection. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.