
Solid Wood Bedroom Dresser/Chest with 3 Drawers, White
Mfr # BD08-8003
Zoro # G312888980
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
29.5"
Width
19"
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD08-8003
Zoro #
G312888980
UPC #
727506770946
Country of Origin
Viet Nam
Dimensions
Length
29.5"
Width
19"
Details
Color
White
Material
Parawood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.