Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Wood Bedroom Dresser/Chest with 4 Drawers, White

  • Mfr # BD08-8004

  • Zoro # G912888984


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Parawood
Width
19"
Length
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD08-8004
Zoro #
G912888984
UPC #
727506767786
Country of Origin
Viet Nam

Dimensions

Width
19"
Length
29.5"

Details

Color
White
Material
Parawood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.