Zoro Homepage

Solid Wood Square Drop Leaf Side Table in Black

  • Mfr # OT46-22DL

  • Zoro # G611745083


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Length
22 in
Finish
Black
Material
Parawood
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT46-22DL
Zoro #
G611745083
UPC #
727506759897
Country of Origin
Viet Nam

Dimensions

Width
22 in
Length
22 in

Details

Finish
Black
Material
Parawood
Color
Black

Description

This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.