
Solid Wood Square Drop Leaf Side Table, Unfinished
Mfr # OT-22DL
Zoro # G913367846
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Wood
Tabletop Color
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT-22DL
Zoro #
G913367846
UPC #
727506757367
Country of Origin
Viet Nam
Details
Tabletop Material
Wood
Tabletop Color
Unfinished
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any style. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- This is a piece of wood that has not been treated or finished yet, which means you can paint or stain it in any color that you prefer.
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table dimensions: 22 in. W x 22 in. D x 24 in. H
- Dual drop leaf side table
- 5" drop leaf on each side
- Size of lower shelf: 10.8"W x 20.8"D
- Distance from floor to bottom of lower shelf: 3.3"
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.