Spencer Coffee Table
Mfr # OT46-8C
Zoro # G311745079
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
24 in
Finish
Black
Material
Parawood
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OT46-8C
Zoro #
G311745079
UPC #
727506686537
Country of Origin
Viet Nam
Dimensions
Width
48 in
Length
24 in
Details
Finish
Black
Material
Parawood
Color
Black
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Table dimensions: 48 in. W x 24 in. D x 19 in. H
- •Includes 1 shelf and 2 drawers
- •Shelf dimensions: 45.3 in. W x 21.3 in. D
- •Inside dimensions of drawers: 16.9 in. W x 15 in. D x 2 in. H
- •Distance from lower shelf to floor: 4.9 in.
- •Distance from lower shelf to bottom of apron: 6.8 in.
- •Weight capacity: 50 pounds top/50 pounds shelf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.