Zoro Homepage

Spencer Server, Unfinished

  • Mfr # SV-8

  • Zoro # G7870229


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Color
Unfinished
Material
Hardwood
Length
17
Weight
66
Height
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-8
Zoro #
G7870229
UPC #
727506693702
Country of Origin
Viet Nam

Dimensions

Length
17
Height
36
Width
48
Overall Width
36
Overall Height
17
Overall Length
48

Details

Color
Unfinished
Material
Hardwood
Weight
66

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • •Dimensions: 48"W x 17"D x 36"H
  • •Made from solid hardwood with a butcher block surface
  • •Ready to assemble
  • •With 2 drawers and 1 shelf
  • •Fixed shelves
  • •Distance from lower shelf to floor: 5.9"
  • •Dimensions of shelf: 45.6" x 14.8"
  • •Drawer has full extension glides
  • •Inside dimension of drawer: 17"w X 11.5"d X 2.2"h

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.