
Square 30x30 Counter Ht Dining Table, 2 Counter Ht Stools, Espresso, 30 W, 30 L, 36 in H, Wood
Mfr # K581-3030-S102-2
Zoro # G7870901
product price:Â $617.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
36 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K581-3030-S102-2
Zoro #
G7870901
UPC #
727506552764
Country of Origin
Viet Nam
Dimensions
Width
30
Length
30
Height
36 in
Overall Height
30
Overall Width
36
Overall Length
30
Details
Item
30x30 Counter Ht Dining Table,2 Counter Ht Stools, Espresso
Shape
Square
Tabletop Material
Wood
Tabletop Color
Espresso
Material
Solid wood
Color
Espresso
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.