Square 30X30 Dining Table with 2 Emily Chairs, Washed Gray Taupe, 30 in W, 30 in L, 30 in H, Wood

  • Mfr # K09-3030-C617-2
  • Zoro # G7879399
product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30 in
Length
30 in
Height
30 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K09-3030-C617-2
Zoro #
G7879399
UPC #
727506546251
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
30 in
Height
30 in
Overall Length
30
Overall Height
30
Overall Width
30

Details

Item
30X30 Dining Table with 2 Emily Chairs, Washed Gray Taupe
Shape
Square
Tabletop Material
Wood
Tabletop Color
Washed Gray Taupe
Material
Hardwood
Color
Washed Gray Taupe

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table dimensions: 30"W x 30"D x 30"H
  • •Chair dimensions: 17"W x 21.3"D x 36"H
  • •Seat dimensions: 17.71''H x 16.92''W x 16.81''D
  • •3 piece set, consisting of 1 table and 2 chairs
  • •Made from solid wood
  • •Ready to assemble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.