Shop INTERNATIONAL CONCEPTS

Square 36 in x 36 in CounterHeight Dining Table, 4 X-Back Stools, White, 36 in W, 36 in L, 36 in H

  • Mfr # K08-3636-S6132-4
  • Zoro # G7880762

product price: 
$
1,192.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36 in
Length
36 in
Height
36 in
Tabletop Material
Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K08-3636-S6132-4
Zoro #
G7880762
UPC #
727506558155
Country of Origin
Viet Nam
Item
36 in x 36 in CounterHeight Dining Table,4 X-Back Stools,White
Shape
Square
Tabletop Material
Wood
Tabletop Color
White
Material
Hardwood
Weight
112.5
Color
White

Dimensions

Width
36 in
Length
36 in
Height
36 in
Overall Width
36
Overall Length
36
Overall Height
36

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • •Table Dimensions: 36"W x 36"D x 36"H
  • •Stool dimensions: 17.71"W x 20.37"D x 39.96"H
  • •Seat dimensions: 17.7"W x 14.96"D x 24"H
  • •Made from solid wood
  • •Shaker styled legs
  • •Easy assembly
  • •Includes butcher block top
  • •Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.