
Square Dining Table with 2 Ladderback Chairs, White / Natural, 30 W, 30 L, 30 in H, Wood
Mfr # K02-3030-C2P-2
Zoro # G7870089
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
30 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K02-3030-C2P-2
Zoro #
G7870089
UPC #
727506541478
Country of Origin
Viet Nam
Dimensions
Width
30
Length
30
Height
30 in
Overall Length
30
Overall Height
30
Overall Width
30
Details
Item
Dining Table with 2 Ladderback Chairs, White / Natural
Shape
Square
Tabletop Material
Wood
Tabletop Color
White/Natural
Material
Hardwood
Color
White / Natural
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.