
Square Hampton Coffee Table, 36 W, 36 L, 18 in H, Wood, Unfinished
Mfr # OT-70SC
Zoro # G7881200
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36
Length
36
Height
18 in
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT-70SC
Zoro #
G7881200
UPC #
727506500284
Country of Origin
Viet Nam
Dimensions
Width
36
Length
36
Height
18 in
Overall Length
36
Overall Width
18
Overall Height
36
Details
Item
Hampton Coffee Table
Shape
Square
Tabletop Material
Wood
Tabletop Color
Unfinished
Color
Unfinished
Weight
74.8
Material
Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.